Airfree® Reaction Flasks, Round Bottom, Schlenk, Chemglass
# de catalogue 80064-670
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Capacity:500 ml
- ST Joint No.:24/40 (outer)
- Description:Reaction Flask, Round bottom
- Cat. no.:80064-670
- Supplier No.:AF-0528-24
Spécifications
A propos de cet article
These round bottom single neck flask having a standard taper outer joint.
Available with a choice of a 2 mm high vacuum glass stopcock having a S.S. constant pressure retaining device or a 0 to 4 mm Chem-Cap® Airfree® inlet valve.
Customers Who Bought This Also Bought