Krytox® General Purpose Grease, Chemglass
# de catalogue 80063-672
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Temperature range:–35...+400 °F
- Description:Krytox General Purpose Grease
- Size:2 oz.
- Cat. no.:80063-672
- Supplier No.:CG-GPL-205-01
Spécifications
A propos de cet article
Krytox® GPL general purpose grease for use with standard taper joints, stopcocks and stirrer bearings. Useful at temperatures up to 400 °F continuously and 550 ºF intermittently. Minimum useful temperature is –35 °F.
- Highly inert
- Non-flammable grease for use with standard taper joints and glass stopcocks
- Insoluble in almost all solvents except Freon 113®
- Supplied in convenient 2 oz. tubes
Krytox® greases have demonstrated an exceptionally high degree of chemical inertness to many highly reactive chemicals. It has shown no evidence of reactivity when exposed to: Boiling Sulfuric Acid, Fluorine Gas, Nitrogen, Tetroxide, Chlorine Triflouride, Hydrogen Gas, Methanol, Ammonia Gas, Ethyl Alcohol, Hydrochloric Acid, Hydrazine, Diethylenetriamine, Phosphoric Acid, Sulfuric Acid, Chlorine, or Hydrogen Peroxide.
Customers Who Bought This Also Bought