Cannula, Stainless Steel, Airfree®, Schlenk, Chemglass
# de catalogue 80060-140
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Length:609 mm (24")
- Description:Cannula, SS
- Cat. no.:80060-140
- Gauge:16
- Supplier No.:AF-0519-02
Spécifications
A propos de cet article
Constructed of stainless steel 304 with both ends having a 22° deflected point for septum penetration
Needle Gauge Dimensions:
16 Gauge: 0.065" OD x 0.047" ID
18 Gauge: 0.049" OD x 0.033" ID
20 Gauge: 0.035" OD x 0.023" ID
22 Gauge: 0.028" OD x 0.016" ID
Ideal for the transfer and handling of air sensitive materials.
Customers Who Bought This Also Bought