Nalgene® Filter Units, 115 ml, Sterile, Thermo Scientific
50 mm, PES, 0.20 µm, 115 ml
Supplier: Thermo Fisher Scientific
Fournisseur #: 524-0020
Nalgene® Filter Units, 115 ml, Sterile, Thermo Scientific
Catalog # 73520-980
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Complete filter units.
- Choose from CN, aPES, PES, or SFCA membranes
- Use 0.2 µm pore size for sterile filtration and 0.45 µm pore size for clarification and particle removal
Note: For research use only. Not for in vitro diagnosis or parenterals.
Presterilized, individually packaged one-piece vacuum filter units with 115 ml capacity are ideal for easy, economical filtration of 50 to 115 ml of aqueous fluids. Upper and lower chambers with graduations do not separate; simply remove vacuum hose after filtration and pour filtered media out. Catalog number, membrane, pore size, lot number and expiration date are printed on upper chamber of each filter unit.
Spécifications
- Taille de pore:0.20 µm
- Receiver Capacity:115 ml
- Membrane Diameter:50 mm
- Membrane:PES
- Cat. No.:73520-980
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



