MicroPoint, extended length, ART 10 REACH, Thermo Scientific
# de catalogue 72830-420
Fournisseur: Thermo Scientific
Spécifications
- Length:4.3 cm (1.7")
- Volume:10 µl
- Sterile:+
- Tip Style:MicroPoint, extended length, low retention
- Supplier No.:2140-05
Spécifications
A propos de cet article
Molecular BioProducts ART (Aerosol Resistant Tip) specialty pipette tips seal when exposed to potential contaminants, trapping them inside the barrier, providing accurate and consistent performance.
These tips come with a self-sealing filter tip that protects pipettes from crossover contamination by not allowing liquids or aerosols to touch pipettes.
Customers Who Bought This Also Bought