KIMAX® Specific Gravity Bottle, Hubbard-Carmick, Kimble Chase
# de catalogue 72630-006
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:25 ml (0.85 oz.)
- Dimensions:40Dia. x 55H mm (19/16 x 23/16")
- Supplier No.:15113-25
Spécifications
A propos de cet article
Conical-shaped bottle offers a high level of stability
Use to determine specific gravity for a large variety of semi solid materials and emulsions, such as road oils, road tars, soft tar pitches, and asphalt cements (ASTM D70); drying oils, varnishes, resins, and related materials (ASTM D1963); water and brine (ASTM D1429); and insulating varnishes (ASTM D115). [ST] 24/12 joint. Short-length stopper has a conical underside and a hole approximately 1.6mm (1/16") in diameter to allow air to escape.
Customers Who Bought This Also Bought