Flask, Shaker, Deep Baffles, Ace Glass Incorporated
Catalog # 71000-426
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Cap size:#6
- Capacity:250 ml
- Description:Shaker Flask, Deep Baffles with Beaded Neck
- Cat. no.:71000-426
- O.D.×H:85 x 130 mm
- Supplier No.:3890-04
Specifications
About this item
This shaker flask has three extra deep baffles and a beaded neck
It is used for converting homogenous tissue samples into cell suspensions by digestion of connective tissues. Fabricated from borosilicate glass.
Ordering information: Rubber stopper not included.
Customers Who Bought This Also Bought