Vials with Poly-Seal Screw Cap, Ace Glass Incorporated
# de catalogue 71000-178
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Cap included:Yes
- Cap Size:18-400
- Cap Type:Poly-seal screw cap
- Capacity:14.79 ml
- Description:Vials, 4 dram
- Material:Borosilicate Glass
- Cat. no.:71000-178
- Diameter ×H:21×70 mm
- Supplier No.:8779-40
Spécifications
A propos de cet article
USP Type 1 borosilicate glass vials feature Poly-Seal cone-lined closures which are molded in a premium grade, natural low density polyethylene to help prevent deforming and stress cracking.
Inverted cone liner is designed to provide an excellent seal and offer exceptional torque retention, even at low application torque.
Ordering information: Poly-Seal Screw Caps are included. The caps are not attached, but are packed with the vials in sturdy hand-out shelf boxes.
Customers Who Bought This Also Bought