SP Bel-Art Small Pails, Bel-Art Products, a part of SP
Catalog # 70690-030
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:7.6 L
- Color:White
- Description:Polyethylene pail, non-autoclavable
- Cat. no.:70690-030
- Supplier No.:167710000
Specifications
About this item
These 7.6 liter (8qt.) plastic pails are available in polyethylene or autoclavable polypropylene.
- Polyethylene or polypropylene construction
- Polypropylene model is autoclavable
- Snug-fitting lid
- Removable plated steel support ring
They have a snug-fitting lid and removable plated steel support ring and bail handle. Bucket height is 25 cm (10"), 20 cm (8") I.D. at top. Polypropylene pail and cover 17308-050 are steam autoclavable at 121ºC (250ºF).
Customers Who Bought This Also Bought