Cylinder and Bottle Brushes, Radial End, Mill-Rose
# de catalogue 70230-018
Fournisseur: Mill-Rose
Spécifications
- Bristle Material:Natural fiber
- Brush Head Diameter:51 mm (2")
- Handle Material:Wire
- Total length:33 cm (13")
- Cat. no.:70230-018
- Supplier No.:72063B
- Brush Head Length:12.7 cm (5")
Spécifications
A propos de cet article
For washing cylinders, large test tubes and bottles.
- Twisted wire handle with hanging loop
- Full radial end provides thorough cleaning action
Available in black natural bristles or black nylon filaments.
Customers Who Bought This Also Bought