Volumetric Flask Brushes, Mill-Rose
# de catalogue 70230-010
Fournisseur: Mill-Rose
Spécifications
- Bristle Color:White
- Bristle Material:Natural fiber
- Brush Head Diameter:44 mm (1 3/4")
- Handle Material:Plastic
- Total length:43 cm (17")
- Cat. no.:70230-010
- Supplier No.:72132W
- Brush Head Length:12.7 cm (5")
Spécifications
A propos de cet article
Made of white natural bristles mounted on a durable, plastic handle.
Flexible, curved brush adapts to the shape of flasks.
Customers Who Bought This Also Bought