NovaSqueegee™ Cleanroom, Micronova
# de catalogue 68400-530
Fournisseur: Micronova
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Spécifications
- For Use With:QPWT-12, QDWT-12, QDNS-12
- Description:Squeegee Blade Replacement
- Width:30.5 cm (12")
- Supplier No.:RS-12
Spécifications
A propos de cet article
A stainless steel squeegee tool with a replaceable rubber blade, designed to clean windows, screens, floors, and walls in the cleanroom. Optional PVA blades are fast-drying, low-linting, and low in particulates with a 600% absorbency rate; ideal for electronic and semiconductor cleanrooms.
- Designed to clean windows, screens, floors, and walls in the cleanroom
- Made with 304 electropolished stainless steel and Derlin® resin
- Rubber replacement blades available
- PVA replacement blades available for absorbency
- Quick disconnect handle attachment
- Entire unit is autoclavable
The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a Quick Disconnect handle attachment for optional use with the SSU series handles for extended reach.
Customers Who Bought This Also Bought