To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:4.5 L (1 gal.)
- Description:MegaClean™, 1 gallon bottle
- Size:3.8 L (1 gal.)
- Environmentally Preferable:Safer Human and Environmental Health
- Cat. no.:68400-042
- Packaging:Bottle
- Supplier No.:MC1-G
Specifications
About this item
A non-flammable, heavy-duty cleaner and degreaser that removes grease, adhesives, and photo-resistant stains from all general surfaces. Filtered to 0.1 microns, this cleaner is ideal for semiconductor, electronics, aerospace, and clean-build operations.
- Non-flammable, heavy-duty cleanroom degreaser
- Effective at low concentrations
- Filtered to 0.1 µm
- Biodegradable
- Water soluble
The Micronova MegaClean™ heavy-duty cleaner offers an effective alternative to toxic, flammable, solvent-based cleaners, such as acetone and isopropyl alcohol. Available in 1 or 5 gallon bottles.