Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Amplitude™ ProZorb® Wipers, Contec® | Avantor

Amplitude™ ProZorb® Wipers, Contec®

Amplitude™ Prozorb® Wipes, Flat Stacked, 100/Bag, 18 Bags/Case, 30.5×30.5 cm (12×12")
Catalog # 68310-210
Small Business Enterprise
Supplier:   Contec
Fournisseur #:  PZ-1212
Amplitude™ ProZorb® Wipers, Contec®
Catalog # 68310-210
Supplier:  Contec
Small Business Enterprise
Amplitude™ ProZorb® Wipers, Contec®
Amplitude™ ProZorb® Wipers, Contec®

Amplitude™ Prozorb® Wipes, Flat Stacked, 100/Bag, 18 Bags/Case, 30.5×30.5 cm (12×12")

Price
$43.60
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Pack of 100 Case of 1800
Product Details & Documents

Amplitude™ Prozorb® wipes are a hydroentangled blend of cellulose and polyester, produced through a special process that creates apertures in the fabric while enhancing the thickness and providing excellent cleanliness.

  • Recommended for ISO Class 5 - 6 environments
  • Textured surface promotes effective cleaning and particle removal
  • Excellent sorbency, greatest level of intrinsic sorbency, and quickest rate of sorbency of any similar weight nonwoven wipe
  • Low levels of particles and extractables
  • Great for spill cleanup and wiping to dry in critical environments
  • Ideal for product wipe down prior to cleanroom entry
  • Specifically designed for the biotech, pharmaceutical and medical device industries

This wipe has a durable textured surface that promotes the cleaning and particle removal capability. The unique manufacturing process also give this wipe excellent sorbency, with probably the greatest level of intrinsic sorbency and quickest rate of sorbency of any similar weight nonwoven wipe.

This, coupled with the low level of particles and extractables, make this wipe ideal for spill cleanup in critical environments, biofilm and residue removal, product wipe down prior to cleanroom entry, and wiping to dry.

Spécifications
  • Désignation:
    Amplitude™ Prozorb® Wipes, Flat Stacked
  • Packaging:
    100/Bag, 18 Bags/Case
  • W×L:
    30.5×30.5 cm (12×12")
  • Extractables:
    0.048 g/m² using deionized water, 0.023 g/m² using 1,1,1-trichloroethane
  • Cat. No.:
    68310-210
  • Absorbency - extrinsic:
    460 ml/m²
  • Absorbency - intrinsic:
    7.5 ml/g
  • Ions - chloride:
    4 ppm
  • Absorbency rate:
    <1 sec.
  • Fibres (>100 µm):
    62.7×10³/m²
  • Basis weight:
    58 g/m²
  • Ions - sodium:
    9 ppm
  • Particle generation (>=0,5 µm) - biaxial shake:
    25×106/m²