Spécifications
- Sterility:Non sterile
- W×L:10.2×10.2 cm (4×4")
- Description:Polynit Heatseal Wipes, Flat stacked
- Cat. no.:68310-176
- Packaging:300/Bag, 16 Bags/Case
- Supplier No.:PNHS-44
Spécifications
A propos de cet article
Polynit Heatseal Wipes are made of 100% knitted polyester that is laser cut to bond the fibers at the edges of the wipe. This creates a very clean, non-abrasive edge that allows full utilization of the wipe surface.
Made of a 100% textured polyester no-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance. Extremely low in particles and fibers. Laser cutting seals fibers for nonabrasive edges. Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Sterile wipers are gamma-irradiated to a Sterility Assurance Level of 10-6.
- Recommended for ISO Class 3–5 environments for nonsterile wipes
- Recommended for Grade A/B or ISO Class 5 environments for sterile wipes
- Laundered knitted 100% polyester fabric for extremely low levels of particles and fibers
- Heat sealed edges help prevent particle contamination
- 100% knitted polyester is abrasion and chemical resistant
- Laser-cut, sealed edge prevents release of fibers
Polynit Heatseal Wipes are exceptionally low in particles and extractable residue, making them ideal for critical cleaning. The wipes are laundered and packaged in an ISO Class 4 cleanroom. They have good sorbency with solvents.
The sterile wipes are gamma irradiated and validated per AAMI guidelines to a 10⁻⁶ SAL. They can be used in the highest grade life science cleanrooms.