Stainless Steel Scoop, Wheaton, DWK Life Sciences
# de catalogue 66174-540
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Capacity:~150 ml (4 oz.)
- Cat. no.:66174-540
- Bowl Dimensions (W×L×H):14×7.6×2.9 cm (5½×3×1⅛")
- Overall Length:24.1 cm (9½")
- Supplier No.:885540
Spécifications
A propos de cet article
This scoop is made from 302 stainless steel and is ideal for sampling powders, slurries, soils and more
Customers Who Bought This Also Bought