Nalgene® Unwire™ Half-Racks, ResMer® Resin, Thermo Scientific
# de catalogue 66023-721
Fournisseur: Thermo Fisher Scientific
Spécifications
- Color:Blue
- Cat. no.:66023-721
- L×W×H:10.2 x 10.2 x 5.6 cm (4 x 4 x 23/16")
- For Tube O.D.:13 mm
- Supplier No.:5972-0313
Spécifications
A propos de cet article
These racks are ideal for applications using 36 tubes or less
Racks for 13mm and 16mm tubes hold 36 tubes; racks for 20mm and 25mm tubes hold 20 tubes; racks for 30mm tubes hold 9 tubes.
These racks are made of polyketone.
They are molded of ResMer® resin, which has excellent chemical resistance and can be immersed in a water bath. Racks feature excellent thermal properties which allow both autoclaving and freezing. Letters and numbers on the racks aid in tube identification.
Customers Who Bought This Also Bought