Nalgene® Unwire™ Racks, Polypropylene, Thermo Scientific
# de catalogue 66023-542
Fournisseur: Thermo Fisher Scientific
Spécifications
- Color:Green
- Cat. no.:66023-542
- L×W×H:248 x 127 x 70 mm (911/16 x 5 x 23/4")
- For Tube O.D.:16 mm
- Supplier No.:5976-0416
Spécifications
A propos de cet article
These polypropylene racks are molded in one piece and have a three-tier, grid design
They withstand most chemicals and will not float or corrode in water baths. Letters and numbers on top tier aid in tube identification. Labels can be placed on large end plates. Racks for 13mm and 16mm tubes hold 72 tubes. Not autoclavable.
Customers Who Bought This Also Bought