OPTICLEAR™ Vials, Borosilicate Glass, with Polyethylene Stopper, Kimble Chase, DWK Life Sciences
# de catalogue 66013-025
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap included:Yes
- Capacity:3.70 ml
- Description:Vials, 1 dram
- Cat. no.:66013-025
- Diameter ×H:15×45 mm
- Supplier No.:60975L-1
Spécifications
A propos de cet article
OPTICLEAR™ vials are supplied with polyethylene stoppers.
Vials have closed-bottom stoppers except for the 1dram size, which has open-bottom stoppers. Manufactured from N-51A borosilicate glass.
Ordering information: Vials come in lab pack cartons. Stoppers packed separately.
Customers Who Bought This Also Bought