VWR® Vials, Borosilicate Glass, with Phenolic Screw Cap
# de catalogue 66011-143
Fournisseur: VWR International
Spécifications
- Cap included:Yes
- Cap Size:20-400
- Capacity:22.18 ml
- Diameter ×H:23×85 mm
Spécifications
A propos de cet article
These general-purpose vials are available in either a short form or capsule style.
- Borosilicate glass fabrication
- Short form or capsule style
- Cap is flush to vial shoulder
- Black phenolic molded screw cap
- Polyvinyl-faced pulp liner
- General-purpose use
Vials have black phenolic molded screw cap with polyvinyl-faced pulp liner. The cap on the vial is the same diameter as the body, fitting flush to the shoulder.
Customers Who Bought This Also Bought