Kimble® Accuform® Aluminum Seal Microvials, DWK Life Sciences
# de catalogue 66010-642
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap included:No
- Cap Size:13 mm
- Capacity:0.30 ml
- Color:Clear
- Cat. no.:66010-642
- Diameter ×H:14×36 mm
- Supplier No.:60730-310
Spécifications
A propos de cet article
Accuform® microvials feature a V-shaped interior to enable recovery of a minute residual sample by means of a syringe needle.
- Designed for an aluminum seal
- Graduated and ungraduated
- Closures not included
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought