ACCUFORM® SSR™ Micro Vials, Borosilicate Glass, Kimble Chase, DWK Life Sciences
# de catalogue 66010-632
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap included:Yes
- Cap Size:14-425
- Capacity:0.3 ml
- Color:Amber
- Cat. no.:66010-632
- Diameter ×H:14×36 mm
- Supplier No.:60715-310
Spécifications
A propos de cet article
Storage and sample retrieval (SSR) vials are designed to provide reliable storage, retrieval, analysis, and delivery of liquid or powder samples.
These micro vials feature screw thread, open top closures, and a PTFE-faced silicone septum. These ungraduated vials are supplied assembled, and ready for use with autosamplers.
Customers Who Bought This Also Bought