Sample Vials, Screw Thread, Borosilicate Glass, Kimble Chase, DWK Life Sciences
# de catalogue 66010-448
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap included:Yes
- Cap Material:Phenolic
- Cap Size:24-400
- Cap Type:Screw cap
- Capacity:22.18 ml
- Septum:Rubber
- Color:Clear
- Description:Vials, 6 dram
- Material:Borosilicate glass
- Cat. no.:66010-448
- Diameter ×H:28×70 mm
- Cap Color:Black
- Supplier No.:60957D-6
Spécifications
A propos de cet article
General-purpose, clear and amber borosilicate glass vials.
Volumes range from 0.5 to 11 drams.
Certifications: Meets USP Type I and ASTM E438, Type I, Class A and B requirements.
Ordering information: Available with or without screw caps. Caps are packed separately.
Customers Who Bought This Also Bought