Barnstead/Lab-LineThermo-Flask® Dewar Flasks, Stainless Steel, Thermo Scientific
Catalog # 63415-000
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:1 L
- Description:Dewar Flask, with carrying handle and vented secure lid, 1 L (33.8 oz.)
- Ext.Ø:117 mm (4.6")
- Overall height:229 mm (9")
- Cat. no.:63415-000
- Supplier No.:2122
Specifications
About this item
Designed for safe, effective handling and storage of all liquefied gases and other materials
Strong stainless steel containers, with sturdy handles, are rust-free, anti-corrosive and hygienic. Liners are ultra-low evacuated, high quality borosilicate glass. Manufacturer's 24-month warranty.
63415-000 , 63415-033 , 63415-066 comes with carrying handle and vented secure lid. Stainless steel lids, with self-contained insulation, fasten to container bodies with toggle clamps for safe, water-tight transporting.
97049-650 comes without lid and handle.
Frequently Bought Together