Quartz Tubing, Fused, Quartz Scientific
# de catalogue 63000-111
Fournisseur: Quartz Scientific
Small Business Enterprise
Spécifications
- Length:122 cm (48")
- Tubing I.D.:16 mm
- Tubing O.D.:18 mm
- Wall thickness:1 mm
- Cat. no.:63000-111
- Supplier No.:100016B48
Spécifications
A propos de cet article
Standard lengths are 4 feet for less than 60 mm, and 5 to 7 feet for 60 mm or more.
Customers Who Bought This Also Bought