VWR® Vacuum Rubber Tubing, Black
# de catalogue 62994-241
Fournisseur: VWR International
Spécifications
- Wall thickness:5/16"
- Cat. no.:62994-241
- Coil Length:9¾ ft.
- I.D.×O.D.:⅜×1"
Spécifications
A propos de cet article
Tubing has especially heavy outer wall, which makes it suitable for vacuum use.
- Seamless
- Acid-proof
- Good flexing qualities at low temperatures
Manufactured from good-quality natural rubber. Tubing also offers high resilience, good tensile strength, and tear resistance. Durometer hardness: Shore A, 50. Tensile strength: 2500 to 3500 psi.
Customers Who Bought This Also Bought