SP Bel-Art Quick Disconnects, Bel-Art Products, a part of SP
# de catalogue 62866-502
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Length:6.0 cm (2 3/8”)
- Tubing I.D.:Male: 6.4 - 9.5 mm (¼ - ⅜"), female: 6.4 - 9.5 mm (¼ - ⅜")
- Cat. no.:62866-502
- Supplier No.:F197300002
Spécifications
A propos de cet article
Connect same or different size tubing with these polyethylene plastic connectors.
- Polyethylene plastic construction
- Ideal for vacuum applications
- Compatible with tubes in a range of I.D.
Ideal for vacuum applications, water lines, manometers, and more. Items 47750-318 and 62866-502 connect same size tubing while item 62866-510 connects different size tubing.
Customers Who Bought This Also Bought