AkroBins® Bin Dividers and Hanging Systems, Akro-Mils™
Catalog # 62661-522
Supplier: Akro-Mils
Specifications
- Color:Blue
- Description:Model 30250
- Dimensions:37.5L x 42W x 17.8H cm (143/4 x 161/2 x 7")
- Cat. no.:62661-522
- Supplier No.:30250BLUE
Specifications
About this item
Heavy-duty polypropylene AkroBins® bins are waterproof, rustproof, corrosion-resistant, and impervious to weak acids and alkalis.
- Autoclavable
- Designed with an anti-slide stop, reinforced ribs, and a wide ridge for multi-level stacking
Clear polystyrene lids keep products clean, dust-free, and visible. Bin dividers maximize space for storage of smaller parts and accessories. Bin panel 62661-490 and bench rack 62661-498 are specifically designed to organize AkroBins® bins. The 16-gauge steel louvered bin panels with gray baked enamel finish are mountable on almost any vertical surface. The freestanding bench rack with gray baked enamel finish provides heavy-duty desktop storage. Bin panels and bench racks can be used with any size AkroBins® bins.
Ordering information: Bins, lids, dividers, and supports are ordered separately.
Customers Who Bought This Also Bought