Spécifications
- Dimensions:37.5L x 21W x 17.8H cm (143/4 x 83/10 x 7")
- Color:Blue
- Description:Model 30240
- Cat. no.:62661-516
- Supplier No.:30240BLUE
Spécifications
A propos de cet article
Heavy-duty polypropylene AkroBins® bins are waterproof, rustproof, corrosion-resistant, and impervious to weak acids and alkalis.
Clear polystyrene lids keep products clean, dust-free, and visible. Bin dividers maximize space for storage of smaller parts and accessories.
- Autoclavable
- Designed with an anti-slide stop, reinforced ribs, and a wide ridge for multi-level stacking
Heavy-duty polypropylene AkroBins® bins are waterproof, rustproof, corrosion-resistant, and impervious to weak acids and alkalis.
Clear polystyrene lids keep products clean, dust-free, and visible. Bin dividers maximize space for storage of smaller parts and accessories. Bin panel 62661-490 and bench rack 62661-498 are specifically designed to organize AkroBins® bins. The 16-gauge steel louvered bin panels with gray baked enamel finish are mountable on almost any vertical surface. The freestanding bench rack with gray baked enamel finish provides heavy-duty desktop storage. Bin panels and bench racks can be used with any size AkroBins® bins.
Clear polystyrene lids keep products clean, dust-free, and visible. Bin dividers maximize space for storage of smaller parts and accessories. Bin panel 62661-490 and bench rack 62661-498 are specifically designed to organize AkroBins® bins. The 16-gauge steel louvered bin panels with gray baked enamel finish are mountable on almost any vertical surface. The freestanding bench rack with gray baked enamel finish provides heavy-duty desktop storage. Bin panels and bench racks can be used with any size AkroBins® bins.