VWR® Traceable® Pocket Thermometers
Catalog # 61161-368
Supplier: VWR International
Specifications
- Resolution:0.1° (–20 to 200°), 1° elsewhere
- Temperature range:–50 to 300°C (–58 to 572°F)
- Description:Pocket Thermometer
- Length:178 mm (7")
- Probe:88.9 × 3.5 mm (31/2 × 0.14")
- Cat. no.:61161-368
- Accuracy:±1.5 °C
Specifications
About this item
Measure temperature in hard-to-reach areas or materials including: cuvettes, soil, incubators, test tubes, petroleum hydrocarbons, food products, and more.
- Traceable®
- Read °C and °F
- Stainless steel and plastic construction
- Convenient pocket size
Safer than glass and mercury thermometers due to stainless steel and plastic construction. Built-in clip permits carrying in a shirt pocket. Large, bright LCD measures 6mm (1/4"). Readings are updated every second. Hold button freezes a reading for later observation; a second button switches from °C to °F.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with a one-year limited warranty. Complete with a protective case and an 18-month continuous use silver-oxide battery.
Customers Who Bought This Also Bought