SP Bel-Art ProCulture Round Microcentrifuge Floating Bubble Racks, Bel-Art Products, a part of SP
# de catalogue 60986-340
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Hole Diameter:10.8 mm (⁷/₁₆")
- Description:Bubble racks for 400 ml beakers, O.D. 66 mm (2⅝")
- No. of Holes:8
- Cat. no.:60986-340
- For Tubes:1.5 ml
- Supplier No.:188750400
Spécifications
A propos de cet article
Made especially for use with beakers and waterbaths, these space-saving racks are ideal for small quantities of tubes and for use in cell culture laboratories.
- Buoyant TPX® brand polymethylpentene with tiny bubbles throughout for additional buoyancy
- Insert tubes from the top and easily remove them by pressing the rack down on the bench
- Withstands boiling for 30 minutes at 100 °C (212 °F)
- Steam autoclavable at 121 °C (250 °F)
- Leg length: 19 mm (3/4"); thickness: 6.4 mm (1/4")
Perfect for incubating microtubes in a beaker of water.
Customers Who Bought This Also Bought