SP Bel-Art No-Wire™ Test Tube Racks, Polypropylene, Bel-Art Products, a part of SP
# de catalogue 60915-408
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Color:Red
- No. of Holes:60 (5×12)
- Cat. no.:60915-408
- L×W×H:24.6 x 10.4 x 6.4 cm (911/16 x 4 x 21/2")
- Supplier No.:187460001
Spécifications
A propos de cet article
A great alternative to wire racks, with price- and space-saving advantages over other plastic racks.
- Blend of polypropylene construction
- Autoclavable
- Meets the demands of daily usage in the lab
- Available in numerous hole sizes
- Choice of three colors for safety and identification
- Features end plates for labeling; numbered and lettered rows for tube identification
- Interlocking feet allow stacking for storage
- Steam autoclavable at 121 °C (250 °F)
Made of a special blend of autoclavable polypropylene; will sink in a water bath and maintain stability, even in agitated water.
Dimensions for all racks are identical, and they assemble in seconds.
Customers Who Bought This Also Bought