Nalgene® Unwire™ Racks, ResMer® Resin, Thermo Scientific
Catalog # 60914-740
Supplier: Thermo Fisher Scientific
Specifications
- Color:Green
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. no.:60914-740
- L×W×H:24.8 x 12.7 x 7 cm (9.7 x 5 x 23/4")
- For Tube O.D.:16 mm
- Supplier No.:5970-0416
Specifications
About this item
These durable, brightly colored racks feature a three-tier design
Racks for 13mm and 16mm tubes hold 72 tubes; racks for 20mm and 25mm tubes hold 40 tubes; racks for 30mm tubes holds 24 tubes. Autoclavable.
They have excellent chemical resistance and can be immersed in a water bath. Letters and numbers on top tier aid in tube identification. Labels can be placed on large end plates. ResMer® technology allows these racks to be used over a wide temperature range.
Customers Who Bought This Also Bought