Nalgene® Unwire™ Racks, ResMer® Resin, Thermo Scientific
# de catalogue 60914-638
Fournisseur: Thermo Fisher Scientific
Spécifications
- Color:Blue
- Cat. no.:60914-638
- L×W×H:20 x 10.2 x 5.7 cm (8 x 4 x 23/16")
- For Tube O.D.:13 mm
- Supplier No.:5970-0313
Spécifications
A propos de cet article
These durable, brightly colored racks feature a three-tier design
Racks for 13mm and 16mm tubes hold 72 tubes; racks for 20mm and 25mm tubes hold 40 tubes; racks for 30mm tubes holds 24 tubes. Autoclavable.
They have excellent chemical resistance and can be immersed in a water bath. Letters and numbers on top tier aid in tube identification. Labels can be placed on large end plates. ResMer® technology allows these racks to be used over a wide temperature range.
Customers Who Bought This Also Bought