PYREX® Screw Cap Culture Tubes with PTFE Liner, Corning
Catalogue # 60827-635
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Cap Size:24-410
- Ø:25 mm
- Capacity:70 ml
- Description:Tube with fluoropolymer resin-faced rubber-lined cap
- Height:200 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:60827-635
- Supplier No.:9826-25X
Spécifications
À propos de cet article
Similar to Cat. No. 9825, but phenolic cap has a PTFE interface firmly bonded to the glued-in rubber liner, providing a sure and highly inert sealing face.
For phenolic caps, see Cat. No. 9998.
Frequently Bought Together