Order Entry
Canada
ContactUsLinkComponent
Kimble® Culture Tubes, Disposable, Borosilicate Glass, DWK Life Sciences
Catalogue # 60825-503
undefined
Kimble® Culture Tubes, Disposable, Borosilicate Glass, DWK Life Sciences
Catalogue # 60825-503
Supplier Number:  73500-13100

Spécifications

  • Ø:
    13 mm
  • Capacity:
    10 ml
  • Height:
    100 mm
  • Cat. no.:
    60825-503
  • Supplier No.:
    73500-13100

Spécifications

À propos de cet article

Culture tubes are constructed of KIMAX-51® borosilicate glass for excellent chemical durability and resistance against sodium leaching.

Tubes feature sturdy, uniform bottoms and consistent lengths. The 6×50 mm tube is also known as a 'Durham' tube. The 10×75 and 12×75 mm tubes are suitable for cell washing procedures. Tubes are packed in convenient shrink-wrapped trays for ease of use on bench tops and in drawers, as well as to eliminate breakage and contamination.

Certifications: Glass meets ASTM E438, Type I, Class B requirements. Designed from ASTM E890 specifications.
Frequently Bought Together