PYREX® Test Tubes with Beaded Rim, Corning
# de catalogue 60815-104
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Length:125 mm
- O.D.:15 mm
- Volume:14 ml
- Environmentally Preferable:Low Manufacturing Impact
- Size:72/pack
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Supplier No.:9800-15
Spécifications
A propos de cet article
These tubes are made from special tubing to give the optimum wall thickness.
All tubes feature a beaded rim and permanent white marking spot.
These tubes are made from special tubing to give the optimum wall thickness.
They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished.
Customers Who Bought This Also Bought