VWR® Talon® Rods, Stainless Steel
# de catalogue 60079-534
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Ø:13 mm (1/2")
- Rod Length:457 mm (18")
- Description:Support Rod
- Material:Stainless steel
- Cat. no.:60079-534
Spécifications
A propos de cet article
Choose VWR® top-of-the-line rods when you need maximum strength and durability.
- Strong and resilient
- For use with VWR® Talon® lab frames
- Stainless steel construction
Constructed of Type 303 stainless steel.
Customers Who Bought This Also Bought