VWR® Talon® Rods, Fiberglass
# de catalogue 60079-523
Fournisseur: VWR International
Spécifications
- Rod Length:610 mm (24")
- Cat. no.:60079-523
Spécifications
A propos de cet article
Fiberglass rods are structurally strong and resistant to clamp compression scars.
- Strong and resilient
- For use with VWR® Talon® lab frames
- Resistant to corrosion and rust
- Fiberglass construction
Diameter: 13mm (1/2").
Customers Who Bought This Also Bought