VWR® One-Hole Rubber Stoppers, Black
Catalogue # 59581-425
Fournisseur: VWR International
Small Business Enterprise
Spécifications
- Length:25 mm
- Size:91/2
- Cat. no.:59581-425
- Packaging:10/pack
- Top Diameter:46 mm
- Bottom Diameter:38 mm
Spécifications
À propos de cet article
These black high-percentage rubber stoppers are low in free sulfur and have a single hole to facilitate laboratory procedures.
- Remain resilient and pliable under most laboratory conditions
Stoppers sized as 000 through 0 have a 3mm diameter hole; the size 1 stopper has a 4mm hole. Stoppers sized as 2 and larger have a 5mm diameter hole.
Frequently Bought Together