VWR® Spinwedge® Magnetic Stir Bars
# de catalogue 58949-265
Fournisseur: VWR International
Spécifications
- Coating:PTFE
- Ø:50 mm (2")
- Length:12 mm (½")
- Cat. no.:58949-265
- Shape:Wedge
Spécifications
A propos de cet article
Spinwedge® magnetic stirring bars provide strong turbulence at fairly low speeds and are well suited for churning sediment or dissolving salts
- Wedge shape is designed to plow up sediment for thorough dispersion
- Sharply angled broad face provides strong mixing action, perfect for viscous solutions
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Customers Who Bought This Also Bought