VWR® Spinbar® Magnetic Stir Bars, Egg-Shaped
Catalogue # 58949-243
Fournisseur: VWR International
Spécifications
- Coating:PTFE
- Ø:19 mm (3/4 ")
- Length:64 mm (2½")
- Cat. no.:58949-243
- Shape:Egg-shaped
- For Use With:3000, 5000 ml Flasks
Spécifications
À propos de cet article
These egg-shaped stirring bars, designed especially for use in round-bottom vessels, spin unrestricted by the vessel contour.
- Excellent for round-bottom flasks
- Provide their own pivot point without a separate ring or abrupt change in contour
- Offers minimal contact when used in plastic containers
The magnet itself is egg-shaped with a Teflon® PTFE coating, except the three smallest sizes have a cylindrical magnet in an egg-shaped Teflon® PTFE coating. Autoclavable.
Frequently Bought Together