VWR® Spinbar® Magnetic Stir Bars, Polygon without Pivot Ring
# de catalogue 58948-986
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Coating:PTFE
- Ø:12 mm (1/2")
- Length:64 mm (21/2")
- Cat. no.:58948-986
- Shape:Polygon
Spécifications
A propos de cet article
Polygon-shaped Alnico magnet encapsulated in FDA grade Teflon® PTFE is durable and inert.
- Suitable for general stirring applications
- Durable
- Inert
Polygon-shaped stir bars come without a pivot ring.
Customers Who Bought This Also Bought