SP Bel-Art Giant Polygon Spinbar Magnetic Stirring Bars without Pivot Ring, Bel-Art Products, a part of SP
# de catalogue 58948-972
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Coating:PTFE
- Ø:27 mm (1¹/₁₆")
- Length:108 mm (41/4")
- Cat. no.:58948-972
- Shape:Polygon
Spécifications
A propos de cet article
Heavy duty bars for use in stirring large volumes of fluid in vessels on large magnetic stirring machines such as the Cool Stir Large Volume Stirrer, 89009-206 or other large machines
- Will fit into vessels with a minimum neck diameter of 32 mm
- Multifaceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low friction coating; durable and inert.
Customers Who Bought This Also Bought