VWR® Spinbar® Magnetic Stir Bars, Polygon without Pivot Ring
# de catalogue 58948-080
Fournisseur: VWR International
Spécifications
- Coating:PTFE
- Ø:5 mm (³/₁₆")
- Length:22 mm (7/8")
- Cat. no.:58948-080
- Shape:Polygon
Spécifications
A propos de cet article
Polygon-shaped Alnico magnet encapsulated in FDA grade Teflon® PTFE is durable and inert.
- Suitable for general stirring applications
- Durable
- Inert
Polygon-shaped stir bars come without a pivot ring.
Customers Who Bought This Also Bought