VWR® Spinplus® Magnetic Stir Bars
# de catalogue 58947-826
Fournisseur: VWR International
Spécifications
- Coating:PTFE
- Ø:32 mm (11/4")
- Length:32 mm (11/4")
- Description:Spin Bar
- Height:14.3 mm (9/16")
- Cat. no.:58947-826
- Shape:Cross-shaped
Spécifications
A propos de cet article
Spinplus® magnetic stirring bars add speed and efficiency to mixing operations.
- The “+” shape creates a deep vortex and provides stable, quiet operation
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low-friction coating is durable and inert.
Ordering information: Order each size separately or choose a five-piece assortment (one of each size).
Customers Who Bought This Also Bought