SP Bel-Art Sterileware® Long Handle Sterile Polystyrene Sampling Spoons, Bel-Art Products, a part of SP
# de catalogue 56925-197
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:3 tsp.
- Length:17.8 cm (7")
- Width:4 cm (1⁹⁄₁₆")
- Supplier No.:369460000
Spécifications
A propos de cet article
Designed to gather small amounts of sample material, these sterile, polystyrene plastic sampling spoons are available in four bowl sizes.
- Long-handled design
- Sterilized by gamma irradiation
- Polystyrene plastic construction
- Lot stamped for accurate lot tracing
The long handle reaches easily into jars, bottles, and other confined areas, and minimizes the potential of personal contact with sampled material.
All spoons are FDA-grade and safe for food, drug, and cosmetic contact. All sterile products are individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization.
Customers Who Bought This Also Bought