SP Bel-Art Sterileware® White Sterile Sampling Scoops, Bel-Art Products, a part of SP
# de catalogue 56924-536
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:4 oz.
- Bowl Dimensions (W×L×H):9.4×5.1×3.3 cm (3¹¹/16×2× 15/16")
- Handle Length:12.7 cm (5")
- L×W×H:22.1 x 5.1 x 3.3 cm (8¹¹/16 x 2 x 15/16")
- Supplier No.:369040000
Spécifications
A propos de cet article
Sterileware® scoops are the perfect shape and size for taking samples, especially from wide-mouth containers.
- Sterile
- High-impact polystyrene plastic construction
- White, one-piece design
- Lot stamped for accurate lot tracing
- Long handle improves reach and safety
Designed to hold various capacities, these one-piece sterile scoops are molded from high-impact polystyrene plastic, individually sealed and sterilized in a polyethylene bag, and ready for one-time use and disposal.
The 60 mL (2oz.) and 120 mL (4oz.) sampling scoops have a long handle that increases the distance between the hand and sample. When placed on a flat surface they remain upright and can be used as weighing boats.
Made from FDA-grade materials, they are lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization.
Customers Who Bought This Also Bought