SP Bel-Art Scoops, Polypropylene, Bel-Art Products, a part of SP
Catalogue # 56920-025
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:75 ml (2.5 oz.)
- Cat. no.:56920-025
- Bowl Dimensions (W×L×H):9.4×4.4×2.7 cm (3¹¹⁄₁₆×1¾× 1¹⁄₁₆")
- Handle Length:4.8 cm (17/8")
- L×W×H:14.1 x 4.4 x 2.7 cm (5⁹⁄₁₆ x 1¾ x 1¹⁄₁₆")
- Supplier No.:367490000
Spécifications
À propos de cet article
These scoops are rigid, strong, and smooth.
- Flat-bottomed design
- Autoclavable
- Longer handle increases safe distance from sample
- Polypropylene construction
A flat bottom keeps them upright when filled or empty, allowing them to be used as weighing boats or to be placed on a flat surface
Steam autoclavable at 121°C (250°F), they comply with FDA regulations for food contact.
The 60mL and 125mL scoops have a longer handle that increases the distance between the hand and sample.
Ordering information: Special prices on yearly contracts for large quantities and colors are available upon request.
Frequently Bought Together