Nalgene® Microcentrifuge Tube Boxes, Polycarbonate, Thermo Scientific
# de catalogue 55710-175
Fournisseur: Thermo Fisher Scientific
Spécifications
- Dimensions:133L×133W×52H mm (51/4×51/4×2")
- No. of Holes:64
- Cat. no.:55710-175
- For Tubes:1.5 mL
- Supplier No.:5055-5015
Spécifications
A propos de cet article
Provide safe, secure storage of filled microcentrifuge tubes from –150°C to 121°C (not for use in liquid-phase nitrogen)
Provide safe, secure storage of filled microcentrifuge tubes from –150°C to 121°C (not for use in liquid-phase nitrogen)
High-temperature permanent foam insert allows repeated autoclaving. Transparent polycarbonate lid has printed grid for inventory purposes, permits easy viewing of contents, is removable for easy access, and is keyed to orient front and back of box. Lid accepts writing with marker for box and tube identification.
Customers Who Bought This Also Bought